Zoro Homepage

Miniature End Mill - 2 Flute - Corner Radius, 0.0900", Shank Dia.: 1/8"

  • Mfr # 44790

  • Zoro # G7081246


product price: $29.75
/ea

Key Features

Number of Flutes
2
Shank Dia.
1/8"
Length of Cut
0.2700"
Milling Dia.
0.0900"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44790
Zoro #
G7081246
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Length of Cut
0.2700"
Milling Dia.
0.0900"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0900"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
LOC Multiple
(3x)

Description

0.0900" Cutter DIA x 0.0050" Radius x 0.2700" Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.