Zoro Homepage

Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32)

  • Mfr # 866593

  • Zoro # G7201549


product price: $56.39
/ea

Key Features

Number of Flutes
2
Shank Dia.
1/8"
Milling Dia.
3/32"
Neck Dia.
0.0915"
Length of Cut
0.2790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866593
Zoro #
G7201549
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Milling Dia.
3/32"
Neck Dia.
0.0915"
Length of Cut
0.2790"
Overall Length
2.0000" (2)
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Overall Reach
0.7500" (3/4)
LOC Multiple
(3x)
Coating
UN
Reach
(8x)

Description

0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.2790" Length of Cut x 0.7500" (3/4) Reach Carbide Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.