Zoro Homepage

Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32), Material - Machining: Carbide

  • Mfr # 843993

  • Zoro # G7071120


product price: $28.79
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Shank Dia.
1/8"
Milling Dia.
3/32"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843993
Zoro #
G7071120
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0080"
Shank Dia.
1/8"
Milling Dia.
3/32"
Overall Length
1.5000" (1-1/2)
Length of Cut
0.2790"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)

Details

Number of Flutes
2
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
N
Chip-Breaker
N
LOC Multiple
(3x)
SAE or Metric
SAE
Center Cutting
N
Coating
UN

Description

0.0930" (3/32) Cutter DIA x 0.0080" Radius x 0.2790" Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.