Zoro Homepage

Miniature End Mill - 2 Flute - Corner Radius, 0.1562" (5/32), Shank Dia.: 3/16"

  • Mfr # 71910

  • Zoro # G7087607


product price: $30.25
/ea

Key Features

Number of Flutes
2
Shank Dia.
3/16"
Milling Dia.
5/32"
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71910
Zoro #
G7087607
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
3/16"
Milling Dia.
5/32"
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.0050" Radius x 0.5620" (9/16) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.