
Miniature End Mill - 2 Flute - Corner Radius
Mfr # 45262-C4
Zoro # G504197463
product price: $43.45
/eaKey Features
Number of Flutes
2
Overall Length
1.5000" (1-1/2)
LOC Multiple
(3x)
Length of Cut
0.1860"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45262-C4
Zoro #
G504197463
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1860"
Cutter Dia.
0.0620" (1/16)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C4
Description
0.0620" (1/16) Cutter DIA x 0.0100" Radius x 0.1860" Length of Cut Carbide Corner Radius End Mill, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.