
Miniature End Mill - 2 Flute - Corner Radius
Mfr # 45293-C4
Zoro # G604197417
product price: $42.49
/eaKey Features
Number of Flutes
2
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45293-C4
Zoro #
G604197417
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)
Length of Cut
0.2790"
Details
Number of Flutes
2
SAE or Metric
SAE
Coating
C4
LOC Multiple
(3x)
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.2790" Length of Cut Carbide Corner Radius End Mill, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.