Zoro Homepage

Miniature End Mill - 2 Flute - Corner Radius

  • Mfr # 810693

  • Zoro # G600448940


product price: $27.65
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single Ended
Finish
UN
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810693
Zoro #
G600448940
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
Length of Cut
0.1400" (9/64)
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
2
Single End/Double End
Single Ended
Finish
UN
Chip-Breaker
N
Center Cutting
N
LOC Multiple
(1.5x)
Coolant Through
N
SAE or Metric
SAE
Weldon Flat
N

Description

0.0930" (3/32) Cutter DIA x 0.0200" Radius x 0.1400" (9/64) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.