Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Corner Radius

  • Mfr # 832905

  • Zoro # G000448762


product price: $30.69
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
2
Single End/Double End
Single Ended
Finish
UN
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
832905
Zoro #
G000448762
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.1870" (3/16)
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.1250" (1/8)

Details

Number of Flutes
2
Single End/Double End
Single Ended
Finish
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Center Cutting
N
Coolant Through
N
Chip-Breaker
N
Weldon Flat
N

Description

0.1250" (1/8) Cutter DIA x 0.0050" Radius x 0.1875" (3/16) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.