Zoro Homepage

Miniature End Mill - 2 Flute - Square, 0.0150" (1/64), Finish - Machining: Uncoated

  • Mfr # 849615

  • Zoro # G7070344


product price: $53.59
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0450"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849615
Zoro #
G7070344
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0450"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Length
0.1110"
Milling Dia.
1/64"
Neck Dia.
0.0142"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0150" (1/64)

Details

Number of Flutes
2
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(3x)
Overall Reach
0.1560" (5/32)
SAE or Metric
SAE
Chip-Breaker
N
Coating
UN
Reach
(10x)
Weldon Flat
N
Center Cutting
N

Description

0.0150" (1/64) Cutter DIA x 0.0450" Length of Cut x 0.1560" (5/32) Reach Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.