Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Square, 0.0390"

  • Mfr # 960839

  • Zoro # G7081264


product price: $47.79
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1170"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960839
Zoro #
G7081264
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1170"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0380"
Neck Length
0.2080"
Milling Dia.
0.0390"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0390" (1 mm)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
LOC Multiple
(3x)
SAE or Metric
SAE
Overall Reach
0.3250"
Reach
(8x)

Description

0.0390" Cutter DIA x 0.1170" Length of Cut x 0.3250" Reach Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.