Zoro Homepage

Miniature End Mill - 2 Flute - Square, 0.0470" (3/64)

  • Mfr # 944547-C3

  • Zoro # G7053937


product price: $56.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1410"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Length
0.1090" (7/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944547-C3
Zoro #
G7053937
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1410"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Length
0.1090" (7/64)
Neck Dia.
0.0455"
Milling Dia.
3/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0470" (3/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Reach
(5x)
LOC Multiple
(3x)
SAE or Metric
SAE
Overall Reach
0.2500" (1/4)
Coating
C3

Description

0.0470" (3/64) Cutter DIA x 0.1410" Length of Cut x 0.2500" (1/4) Reach Carbide Square End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.