Zoro Homepage

Miniature End Mill - 2 Flute - Square, 0.0550"

  • Mfr # 952055

  • Zoro # G7082129


product price: $50.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1650"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952055
Zoro #
G7082129
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1650"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Neck Dia.
0.0535"
Neck Length
0.4950"
Milling Dia.
0.0550"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0550" (1.4 mm)

Details

Number of Flutes
2
Single End/Double End
Single End
Coolant Through
N
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Overall Reach
0.6600"
Center Cutting
N
LOC Multiple
(3x)
Weldon Flat
N
Coating
UN
Chip-Breaker
N
Reach
(12x)

Description

0.0550" Cutter DIA x 0.1650" Length of Cut x 0.6600" Reach Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.