Miniature End Mill - 2 Flute - Square 0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut

  • Mfr # 856501

  • Zoro # G402588363


product price:  $97.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1480"
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Cutting Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
856501
Zoro #
G402588363
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1480"
Shank Dia.
0.3125" (5/16)
Overall Length
2.5000" (2-1/2)
Radius
0.0200"

Details

Number of Flutes
2
Cutting Angle
45
Finish
UN
SAE or Metric
SAE
Included Angle
90

Description

0.0200" Radius x 0.1480" Length of Cut x 45° per side Carbide , 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.