Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Square, 0.0900", Neck Length: 0.8100"

  • Mfr # 952090

  • Zoro # G7246890


product price: $51.29
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2700"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Neck Dia.
0.0885"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952090
Zoro #
G7246890
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2700"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Neck Dia.
0.0885"
Neck Length
0.8100"
Milling Dia.
0.0900"
Cutter Dia.
0.0900"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(3x)
Reach
(12x)
Coating
UN
Overall Reach
1.0800"

Description

0.0900" Cutter DIA x 0.2700" Length of Cut x 1.0800" Reach Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.