Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Square, 0.1406" (9/64)

  • Mfr # 944609

  • Zoro # G7050839


product price: $59.29
/ea

Key Features

Number of Flutes
2
Length of Cut
0.4220" (27/64)
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944609
Zoro #
G7050839
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4220" (27/64)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Neck Dia.
0.1360"
Neck Length
0.3280" (21/64)
Milling Dia.
9/64"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)

Details

Number of Flutes
2
Single End/Double End
Single End
Finish - Machining
Uncoated
Coolant Through
N
Material - Machining
Carbide
Chip-Breaker
N
Overall Reach
0.7500" (3/4)
Coating
UN
Reach
(5x)
SAE or Metric
SAE
Center Cutting
N
Weldon Flat
N
LOC Multiple
(3x)

Description

0.1406" (9/64) Cutter DIA x 0.4220" (27/64) Length of Cut x 0.7500" (3/4) Reach Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.