Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Square, 0.2500" (1/4)

  • Mfr # 960916

  • Zoro # G7238545


product price: $61.15
/ea

Key Features

Number of Flutes
2
Length of Cut
0.7500" (3/4)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Length
1.2500" (1-1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960916
Zoro #
G7238545
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Length
1.2500" (1-1/4)
Milling Dia.
1/4"
Neck Dia.
0.2460"
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Reach
(8x)
LOC Multiple
(3x)
Coating
UN
Overall Reach
2.0000" (2)

Description

0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 2.0000" (2) Reach Carbide Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.