Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Corner Radius, 0.0100", Material - Machining: Carbide

  • Mfr # 972710

  • Zoro # G7202827


product price: $71.15
/ea

Key Features

Corner Radius
0.0030"
Number of Flutes
3
Shank Dia.
1/8"
Neck Dia.
0.0092"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972710
Zoro #
G7202827
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0030"
Shank Dia.
1/8"
Neck Dia.
0.0092"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0100"
Length of Cut
0.0150" (1/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0100"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Reach
(8x)
Overall Reach
0.0800"
Coating
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0100" Cutter DIA x 0.0030" Radius x 0.0150" (1/64) Length of Cut x 0.0800" Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.