
Miniature End Mill-3 Flute-Corner Radius 0.0200" (.5 mm) Cutter DIAx0.0030" Radius x0.0300" L of Cut
Mfr # 968447
Zoro # G202588198
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0150" (1/64)
Number of Flutes
6
Finish
UN
Shank Dia.
0.2500" (1/4)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
968447
Zoro #
G202588198
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0150" (1/64)
Shank Dia.
0.2500" (1/4)
Milling Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Neck Length
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
Top Corner Radius
0.015
Cutter Width
0.0470" (3/64)
Depth of Cut
0.0530"
Details
Number of Flutes
6
Finish
UN
Type
I
Reach
(1.5x)
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 0.0150" (1/64) Radius x 0.0470" (3/64) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.