Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64)

  • Mfr # 39478

  • Zoro # G7079085


product price: $63.25
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Shank Dia.
1/8"
Neck Dia.
0.0765"
Length of Cut
0.1170"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39478
Zoro #
G7079085
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Neck Dia.
0.0765"
Length of Cut
0.1170"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
LOC Multiple
(1.5x)
Reach
(12x)
Overall Reach
0.9400"
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.0050" Radius x 0.1170" Length of Cut x 0.9400" Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.