Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Corner Radius: 0.0100"

  • Mfr # 41578-C3

  • Zoro # G7077719


product price: $60.49
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Shank Dia.
1/8"
Length of Cut
0.1170"
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41578-C3
Zoro #
G7077719
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Length of Cut
0.1170"
Milling Dia.
5/64"
Neck Dia.
0.0765"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0780" (5/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(1.5x)
Coating
C3
Reach
(5x)
Overall Reach
0.4060" (13/32)
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.0100" Radius x 0.1170" Length of Cut x 0.4060" (13/32) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.