Miniature End Mill-3 Flute-Corner Radius 0.0930" (3/32) Cutter DIAx0.0050" Radius x0.1390" L of Cut

  • Mfr # 37193-C4

  • Zoro # G502588058


product price:  $80.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Finish
C4
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
Neck Dia.
0.0915"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37193-C4
Zoro #
G502588058
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.0930" (3/32)
Neck Dia.
0.0915"
Length of Cut
0.1390"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
3
Finish
C4
Reach
(5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.5000" (1/2)

Description

0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill, 3 Flutes, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.