Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8)

  • Mfr # 833430

  • Zoro # G7073625


product price: $29.45
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/8"
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833430
Zoro #
G7073625
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1870" (3/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Chip-Breaker
N
Weldon Flat
N
LOC Multiple
(1.5x)
SAE or Metric
SAE
Center Cutting
N

Description

0.1250" (1/8) Cutter DIA x 0.0300" Radius x 0.1870" (3/16) Length of Cut Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.