Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8)

  • Mfr # 870930-C3

  • Zoro # G7114450


product price: $32.39
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870930-C3
Zoro #
G7114450
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/8"
Length of Cut
0.5000" (1/2)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
N
Chip-Breaker
N
LOC Multiple
(4x)
Coating
C3
Center Cutting
N
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0300" Radius x 0.5000" (1/2) Length of Cut Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.