Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8)

  • Mfr # 924308-C3

  • Zoro # G7133536


product price: $56.35
/ea

Key Features

Corner Radius
0.0400"
Number of Flutes
3
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924308-C3
Zoro #
G7133536
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0400"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.1870" (3/16)
Neck Dia.
0.1210"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Overall Reach
1.0000" (1)
SAE or Metric
SAE
Reach
(8x)
LOC Multiple
(1.5x)

Description

0.1250" (1/8) Cutter DIA x 0.0400" Radius x 0.1870" (3/16) Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.