Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Corner Radius, 0.1562" (5/32)

  • Mfr # 43010

  • Zoro # G7260769


product price: $60.39
/ea

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
3
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43010
Zoro #
G7260769
UPC #
78864430103
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
5/32"
Length of Cut
0.2340" (15/64)
Neck Dia.
0.1520"
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Reach
(8x)
Coating
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
1.2500" (1-1/4)

Description

0.1562" (5/32) Cutter DIA x 0.0150" (1/64) Radius x 0.2340" (15/64) Length of Cut x 1.2500" (1-1/4) Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.