Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16)

  • Mfr # 37212-C3

  • Zoro # G7160249


product price: $66.15
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Shank Dia.
3/16"
Length of Cut
0.2810" (9/32)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37212-C3
Zoro #
G7160249
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
3/16"
Length of Cut
0.2810" (9/32)
Overall Length
3.0000" (3)
Milling Dia.
3/16"
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Overall Reach
1.0000" (1)
Coating
C3
SAE or Metric
SAE
Reach
(5x)

Description

0.1875" (3/16) Cutter DIA x 0.0050" Radius x 0.2810" (9/32) Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.