Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16)

  • Mfr # 866012

  • Zoro # G7216084


product price: $57.15
/ea

Key Features

Corner Radius
0.0600"
Number of Flutes
3
Shank Dia.
3/16"
Milling Dia.
3/16"
Neck Dia.
0.1830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866012
Zoro #
G7216084
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0600"
Shank Dia.
3/16"
Milling Dia.
3/16"
Neck Dia.
0.1830"
Overall Length
3.0000" (3)
Length of Cut
0.2810" (9/32)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN
LOC Multiple
(1.5x)
Reach
(8x)
Overall Reach
1.5000" (1-1/2)

Description

0.1875" (3/16) Cutter DIA x 0.0600" Radius x 0.2810" (9/32) Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.