Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Corner Radius, 0.2500" (1/4)

  • Mfr # 831805

  • Zoro # G7081060


product price: $40.39
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/4"
Length of Cut
0.7500" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831805
Zoro #
G7081060
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/4"
Length of Cut
0.7500" (3/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/4"
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
Center Cutting
N
Weldon Flat
N
SAE or Metric
SAE
Coating
UN
LOC Multiple
(3x)
Chip-Breaker
N

Description

0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.