Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Corner Radius, 0.2500" (1/4)

  • Mfr # 833010-C3

  • Zoro # G7236305


product price: $52.65
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/4"
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833010-C3
Zoro #
G7236305
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/4"
Milling Dia.
1/4"
Length of Cut
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
N
Material - Machining
Carbide
Weldon Flat
N
SAE or Metric
SAE
Chip-Breaker
N
LOC Multiple
(1.5x)
Coating
C3
Center Cutting
N

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.