Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.3125" (5/16)

  • Mfr # 42820-C3

  • Zoro # G7262984


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
3
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Length of Cut
0.4700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42820-C3
Zoro #
G7262984
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Length of Cut
0.4700"
Neck Dia.
0.3080"
Milling Dia.
5/16"
Cutter Dia.
0.3125" (5/16)
Shank Diameter
0.3125" (5/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Overall Reach
1.6250" (1-5/8)
Reach
(5x)
Coating
C3
LOC Multiple
(1.5x)

Description

0.3125" (5/16) Cutter DIA x 0.0150" (1/64) Radius x 0.4700" Length of Cut x 1.6250" (1-5/8) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.