Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius

  • Mfr # 41610-C3

  • Zoro # G700449151


product price: $62.85
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Finish
C3
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41610-C3
Zoro #
G700449151
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1520"
Length of Cut
0.2340" (15/64)
Overall Length
3.0000" (3)
Milling Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Finish
C3
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(5x)
Overall Reach
0.7500" (3/4)

Description

0.1562" (5/32) Cutter DIA x 0.0100" Radius x 0.2340" (15/64) Length of Cut x 0.7500" (3/4) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.