
Miniature End Mill - 3 Flute - Corner Radius
Mfr # 41816
Zoro # G904197384
product price: $63.99
/eaKey Features
Corner Radius
0.0100"
Number of Flutes
3
Overall Length
4.0000" (4)
Neck Dia.
0.2460"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41816
Zoro #
G904197384
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Overall Length
4.0000" (4)
Neck Dia.
0.2460"
Length of Cut
0.3750" (3/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
3
SAE or Metric
SAE
Overall Reach
2.0000" (2)
Coating
UN
LOC Multiple
(1.5x)
Reach
(8x)
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Length of Cut x 2.0000" (2) Reach Carbide Corner Radius End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.