Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Corner Radius

  • Mfr # 766093

  • Zoro # G304197472


product price: $52.49
/ea

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
3
Overall Length
2.5000" (2-1/2)
Coating
UN
Neck Dia.
0.0915"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
766093
Zoro #
G304197472
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)
Length of Cut
0.1390"

Details

Number of Flutes
3
Coating
UN
LOC Multiple
(1.5x)
Overall Reach
0.6700"
Reach
(7x)
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.0150" (1/64) Radius x 0.1390" Length of Cut x 0.6700" Reach Carbide Corner Radius End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.