
Miniature End Mill - 3 Flute - Corner Radius
Mfr # 766862-C3
Zoro # G104197603
product price: $58.75
/eaKey Features
Corner Radius
0.0100"
Number of Flutes
3
Overall Length
2.5000" (2-1/2)
Overall Reach
0.4370" (7/16)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
766862-C3
Zoro #
G104197603
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0930" (3/32)
Cutter Dia.
0.0620" (1/16)
Neck Dia.
0.0605"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Overall Reach
0.4370" (7/16)
SAE or Metric
SAE
Reach
(7x)
LOC Multiple
(1.5x)
Coating
C3
Description
0.0620" (1/16) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Length of Cut x 0.4370" (7/16) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.