Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius

  • Mfr # 857778-C3

  • Zoro # G704197560


product price: $35.85
/ea

Key Features

Corner Radius
0.0030"
Number of Flutes
3
Overall Length
1.5000" (1-1/2)
LOC Multiple
(3x)
Shank Diameter
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857778-C3
Zoro #
G704197560
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0030"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)
Length of Cut
0.2340" (15/64)

Details

Number of Flutes
3
LOC Multiple
(3x)
Coating
C3
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.0030" Radius x 0.2340" (15/64) Length of Cut Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.