Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius

  • Mfr # 866016-C3

  • Zoro # G804197460


product price: $74.69
/ea

Key Features

Corner Radius
0.0600"
Number of Flutes
3
Overall Length
4.0000" (4)
Cutter Dia.
0.2500" (1/4)
Neck Dia.
0.2460"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866016-C3
Zoro #
G804197460
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0600"
Overall Length
4.0000" (4)
Cutter Dia.
0.2500" (1/4)
Neck Dia.
0.2460"
Shank Diameter
0.2500" (1/4)
Length of Cut
0.3750" (3/8)

Details

Number of Flutes
3
Overall Reach
2.0000" (2)
Coating
C3
SAE or Metric
SAE
Reach
(8x)
LOC Multiple
(1.5x)

Description

0.2500" (1/4) Cutter DIA x 0.0600" Radius x 0.3750" (3/8) Length of Cut x 2.0000" (2) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.