Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.0250"

  • Mfr # 934825

  • Zoro # G7247959


product price: $47.69
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0370"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934825
Zoro #
G7247959
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0370"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0250"
Neck Dia.
0.0240" (.6 mm)
Cutter Dia.
0.0250"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
Chip-Breaker
N
SAE or Metric
SAE
Weldon Flat
N
Center Cutting
N
LOC Multiple
(1.5x)
Overall Reach
0.1750"
Reach
(7x)
Coating
UN

Description

0.0250" Cutter DIA x 0.0370" Length of Cut x 0.1750" Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.