Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.0270"

  • Mfr # 34627-C3

  • Zoro # G7053587


product price: $53.35
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0410"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0270"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34627-C3
Zoro #
G7053587
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0410"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0270"
Neck Dia.
0.0260"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0270"

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Reach
(8x)
SAE or Metric
SAE
Coating
C3
LOC Multiple
(1.5x)
Overall Reach
0.2160"

Description

0.0270" Cutter DIA x 0.0410" Length of Cut x 0.2160" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.