Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.0470" (3/64)

  • Mfr # 867047

  • Zoro # G7236339


product price: $61.49
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2500" (1/4)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867047
Zoro #
G7236339
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0455"
Milling Dia.
3/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0470" (3/64)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
N
Center Cutting
N
Reach
(12x)
Weldon Flat
N
Overall Reach
0.5700"
Coating
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Chip-Breaker
N

Description

0.0470" (3/64) Cutter DIA x 0.2500" (1/4) Length of Cut x 0.5700" Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.