Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.0650"

  • Mfr # 13665

  • Zoro # G7068628


product price: $52.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5000" (1/2)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0635"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13665
Zoro #
G7068628
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0635"
Milling Dia.
0.0650"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0650"

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
1.0000" (1)
Reach
(15x)
SAE or Metric
SAE
Coating
UN
LOC Multiple
(7x)

Description

0.0650" Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.