Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square, 0.1250" (1/8)

  • Mfr # 839408-C3

  • Zoro # G7064400


product price: $61.45
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1870" (3/16)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839408-C3
Zoro #
G7064400
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
3.0000" (3)
Neck Dia.
0.1210"
Milling Dia.
1/8"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
AlTiN
LOC Multiple
(1.5x)
Reach
(13x)
Overall Reach
1.6250" (1-5/8)
Coating
C3
Chip-Breaker
N
Weldon Flat
N
SAE or Metric
SAE
Center Cutting
N

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.6250" (1-5/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.