Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square, 0.1250" (1/8)

  • Mfr # 948308

  • Zoro # G7246820


product price: $66.85
/ea

Key Features

Number of Flutes
3
Length of Cut
0.6250" (5/8)
Shank Dia.
1/8"
Overall Length
3.0000" (3)
Neck Dia.
0.1210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948308
Zoro #
G7246820
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
1/8"
Overall Length
3.0000" (3)
Neck Dia.
0.1210"
Milling Dia.
1/8"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Reach
(15x)
Overall Reach
1.8750" (1-7/8)
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut x 1.8750" (1-7/8) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.