Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1250" (1/8)

  • Mfr # 973608-C3

  • Zoro # G7053194


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
6.0000" (6)
Neck Dia.
0.1210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973608-C3
Zoro #
G7053194
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Overall Length
6.0000" (6)
Neck Dia.
0.1210"
Milling Dia.
1/8"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Reach
(30x)
SAE or Metric
SAE
Coating
C3
LOC Multiple
(1.5x)
Overall Reach
3.7500" (3-3/4)

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 3.7500" (3-3/4) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.