Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1406" (9/64)

  • Mfr # 35509-C3

  • Zoro # G7206869


product price: $68.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2200"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35509-C3
Zoro #
G7206869
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2200"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1360"
Milling Dia.
9/64"
Cutter Dia.
0.1406" (9/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Overall Reach
1.6800"
SAE or Metric
SAE
Reach
(12x)
LOC Multiple
(1.5x)

Description

0.1406" (9/64) Cutter DIA x 0.2200" Length of Cut x 1.6800" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.