Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1562" (5/32)

  • Mfr # 937110

  • Zoro # G7068147


product price: $55.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2340" (15/64)
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937110
Zoro #
G7068147
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1520"
Milling Dia.
5/32"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
Weldon Flat
N
Center Cutting
N
LOC Multiple
(1.5x)
Coating
UN
Overall Reach
0.9370" (15/16)
SAE or Metric
SAE
Reach
(6x)
Chip-Breaker
N

Description

0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.9370" (15/16) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.