Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1562" (5/32), Overall Length: 4"

  • Mfr # 35510-C3

  • Zoro # G7218209


product price: $67.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35510-C3
Zoro #
G7218209
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Milling Dia.
5/32"
Neck Dia.
0.1520"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Reach
(12x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.8750" (1-7/8)

Description

0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut x 1.8750" (1-7/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.