
Miniature End Mill - 3 Flute - Square 0.1718" Cutter DIA x 0.2580" Length of Cut
Mfr # 34711
Zoro # G402588301
product price:Â $56.15
/eaKey Features
Number of Flutes
3
Length of Cut
0.2580"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34711
Zoro #
G402588301
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2580"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1718"
Neck Dia.
0.1670"
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
Reach
(5x)
LOC Multiple
(1.5x)
Overall Reach
1.3750" (1-3/8)
Description
0.1718" Cutter DIA x 0.2580" Length of Cut x 1.3750" (1-3/8) Reach Carbide Square End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.