Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1875" (3/16)

  • Mfr # 13712-C3

  • Zoro # G7216416


product price: $64.59
/ea

Key Features

Number of Flutes
3
Length of Cut
1.1250" (1-1/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1860"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13712-C3
Zoro #
G7216416
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1860"
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(6x)
Reach
(8x)
Overall Reach
1.6250" (1-5/8)
Coating
C3
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 1.1250" (1-1/8) Length of Cut x 1.6250" (1-5/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.