Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1875" (3/16)

  • Mfr # 969712-C3

  • Zoro # G7067036


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Overall Length
6.0000" (6)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969712-C3
Zoro #
G7067036
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Overall Length
6.0000" (6)
Milling Dia.
3/16"
Neck Dia.
0.1830"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
SAE or Metric
SAE
Overall Reach
4.1250" (4-1/8)
Reach
(22x)
LOC Multiple
(1.5x)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 4.1250" (4-1/8) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.