Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square, 0.1875" (3/16)

  • Mfr # 977412

  • Zoro # G7241318


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Overall Length
6.0000" (6)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
977412
Zoro #
G7241318
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Overall Length
6.0000" (6)
Milling Dia.
3/16"
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Reach
(18x)
Coating
UN
SAE or Metric
SAE
Overall Reach
3.3750" (3-3/8)
LOC Multiple
(1.5x)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 3.3750" (3-3/8) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.